missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Water Jet Vacuum Pump
Suitable for most laboratory water pressures
Brand: Azlon PWD003
53.56 GBP valid until 2024-06-30
Use promo code "21701" to get your promotional price.
Additional Details : Weight : 0.09000kg
Description
Suitable for most laboratory water pressures
- Suitable for most laboratory water pressures
- Integrated non-return valve increases safety
- Detachable vacuum connection - accepts 6mm to 9mm bore tubing
- Supplied with water inlet hose nipple andR 3/4inch threaded tap connectors, with R 1/2 inch reduction adapter
- Water inlet hose nipple accepts 10mm to 12mm bore tubing
- Very low water consumption: 190L/hr at 3.5bar water supply pressure
- A pressure of 16mbar (water temperature of 12°C) is achievable with a water supply pressure from 3 to 6bar
- High suction capacity with a flow rate of approx. 400L/hr of air (at 1atm and water supply pressure of 3.5bar at 12°C)
Specifications
Water inlet hose nipple and R 3/4 in. threaded tap connectors, with R 1/2 in. reduction adapter | |
400 L/hr. | |
8.5 cm | |
8.9 cm | |
Used for most laboratory water pressures |
Polypropylene | |
Threaded faucets and a tubing connector | |
10.1 cm | |
Water Jet Pump | |
6 bar |