Learn More
Azlon™ Prolypropylene Heavy Duty Carboy Bottles
Manufactured from heavy duty, chemically resistant Polypropylene. Azlon™ Polypropylene Heavy Duty Carboy Bottle includes a moulded handle for safe and secure carrying. Squat form provides easy location on shelves, bench top, or while in transit. Moulded graduations adds quick, easy volume assessment. Autoclavable at 121 ° C. Caps on 10L and 20L carboys have moulded drill guides to aid installation of feed lines.
£56.70 - £149.00
Specifications
Includes | Handle and cap |
---|---|
Material | Polypropylene |
Quantity | 1/PK |
Closure Included | Yes |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Width (Metric) | Thread Size (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Width (Metric) | Thread Size (Metric) | Price | Quantity & Availability | ||
11373494
|
Azlon
BNP05B |
5 L | 270 mm | 220mm | 45mm |
£69.60
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||
11383494
|
Azlon
BNP10B |
10 L | 360 mm | 280mm | 80mm |
£56.70
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||
11393494
|
Azlon
BNP20B |
20 L | 420 mm | 350mm | 80mm |
£149.00
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||
Description
- Good general chemical resistance
- Squat form for easy location on shelves, bench top, or while in transit
- Moulded handle for safe and secure carrying
- Moulded graduations for quick, easy volume assessment
- Autoclavable at 121° C
- Caps on 10L and 20L carboys have moulded drill guides to aid installation of feed lines
Specifications
Handle and cap | |
1/PK | |
Autoclavable |
Polypropylene | |
Yes | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.