missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-430 Polyester Thermal Transfer Labels for Laminat™ Carriers and Tags
Polyester labels suitable for printing with Thermal Transfer Printers.
£65.55 - £358.00
Specifications
Certifications/Compliance | UL Recognized |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Transparent |
Finish | Gloss |
Material | Polyester (B-430) |
Product Code | Brand | Height (Metric) | Labels per Row | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Labels per Row | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11539883
|
Brady™
620363 |
5.1 mm | 1 | 7.9 mm | 39 mm |
£65.55
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11549883
|
Brady™
620364 |
11.1 mm | 1 | 14.1 mm | 49 mm |
£84.50
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
11529883
|
Brady™
620362 |
21 mm | 2 | 24.3 mm | 37 mm |
£108.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
11599873
|
Brady™
620359 |
74 mm | 5 | 77 mm | 11 mm |
£229.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
11519883
|
Brady™
620361 |
129 mm | 3 | 133.4 mm | 21 mm |
£358.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
11509883
|
Brady™
620360 |
124 mm | 5 | 127 mm | 11 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Specifically designed to fit Laminat™ Carriers and Tags
- For smooth surfaces
- Permanent acrylic adhesive
Specifications
UL Recognized | |
Transparent | |
Polyester (B-430) | |
Asset Tracking, Equipment Labeling, Data, Telecommunications and Electrical Labeling, General Identification, Inventory Labeling | |
Rectangle | |
0.076 mm |
Permanent Acrylic | |
Gloss | |
Non-sterile | |
BBP™11, BBP™12, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
-70°C to +100°C |