missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-727 Polyimide Clean Liner Technology Labels
Thermal transfer printable, high temperature polyimide labels for Thermal Transfer Printers.
£326.00 - £550.27
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | UL Recognized |
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Gloss |
Product Code | Brand | Height (Metric) | Shape | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Shape | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11509923
|
Brady™
622117 |
5.1 mm | Square | 8 mm | 5.1 mm |
£326.00
1 roll |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
11549923
|
Brady™
622122 |
5.1 mm | Rectangle | 8 mm | 16 mm |
£403.00
1 roll |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||
11519923
|
Brady™
622118 |
6.4 mm | Square | 9.3 mm | 6.4 mm |
£367.00
1 roll |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
11529923
|
Brady™
622119 |
7.1 mm | Square | 10 mm | 7 mm |
£465.00
1 roll |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
11539923
|
Brady™
622121 |
9.5 mm | Square | 12.6 mm | 9.5 mm |
£545.00
1 roll |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||
11579923
|
Brady™
622125 |
6.4 mm | Rectangle | 9.3 mm | 38.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Permanent acrylic adhesive
- Gloss finish
- For smooth surfaces
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Circuit Board Labeling, Equipment Labeling, Temperature Indicating Labeling | |
5000 Labels | |
0.112 mm |
UL Recognized | |
White | |
Polyimide | |
Non-sterile | |
1 | |
-70°C to +300°C |