missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH BB 100 Model Jaw Crushers
Designed for the rapid, effective crushing and pre-crushing of medium-hard, hard, brittle and tough materials. Retsch™ BB 100 Model Jaw Crushers are ideal for sample preparation in laboratories and industrial plants.
Brand: RETSCH 20.052.0027
This item is not returnable.
View return policy
Description
- Excellent crushing performance
- Wide range of materials for contamination free grinding
- Wear compensation with zero-point adjustment
- Continuous gap width setting
- Overload protection
- No-rebound feed hopper with quick-release clamp
- Brake motor with safety switch
- Easy-to-clean crushing chamber
- Continuous grinding
- Connector for dust extraction
Specifications
Jaw Crusher | |
Analog | |
For grinding without heavy-metal contamination | |
50 Hz | |
800 mm | |
BB 100 | |
400 V | |
320 mm |
800 x 320 x 960 mm | |
400 V, 50 Hz | |
960 mm | |
IP54 | |
Steel | |
1-phase motor / 3-phase motor | |
750 W |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH BB 100 Model Jaw Crushers > Material: Steel/Steel; Electrical Requirements: 400V, 50Hz
Spot an opportunity for improvement?Share a Content Correction