missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ SER 148 Series Semi-Automatic Solvent Extractor

Operates according to the Randall technique in determining the content of soluble products. Velp Scientifica™ SER 148 Series Semi-Automatic Solvent Extractor can be used to separate a substance from solid and semi-solid samples using immersion, washing and solvent recovery.
Brand: Velp Scientifica™ F30300242
This item is not returnable.
View return policy
Description
- Beats Ordinary Soxhlet Extractor
- Up to 5 times faster than traditional soxhlet (hot solvent vs. cold solvent)
- Low solvent consumption (up to 75%)
- Limited cost per analysis
- Convenience & Choice
- Select from 29 on-board empty programs
- Two models available to match sample load
- SER 148/3, a 3-position solvent extraction system
- SER 148/6, a 6-position solvent extraction system
Specifications
30 to 100 mL | |
Stainless Steel | |
620 mm | |
700 mm |
6 positions, 950 w | |
1 Ea. | |
700 mm | |
40 kg |
Produktvorschläge
Customers who viewed this item also viewed
VEL050 Food Feed Line 11
File size: 4.4 MB
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Velp Scientifica™ SER 148 Series Semi-Automatic Solvent Extractor > No. of Positions: 6
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur