missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP31 Sign and Label Printer
£2099.16 - £2233.03
Specifications
Product Type | Sign and Label Printer |
---|---|
Display Type | Intuitive Touchscreen |
Print Technology | Thermal Transfer |
Width (Metric) | 305 mm |
Height (Metric) | 225 mm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11751096
|
Brady™
710734 |
BBP31 Sign and Label Printer AZERTY with MarkWare Software |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11791096
|
Brady™
710740 |
BBP31 Sign and Label Printer CYRILLIC |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11761096
|
Brady™
710735 |
BBP31 Sign and Label Printer CYRILLIC with MarkWare Software |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11705495
|
Brady™
710739 |
BBP31 Sign and Label Printer AZERTY |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11731096
|
Brady™
710732 |
BBP31 Sign and Label Printer with MarkWare Software; EU Plug |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11781096
|
Brady™
710738 |
BBP31 Sign and Label Printer QWERTZ |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11741096
|
Brady™
710733 |
BBP31 Sign and Label Printer QWERTZ with MarkWare Software |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Sign and Label Printer | |
Thermal Transfer | |
225 mm | |
101 mm | |
50 MB internal memory | |
300 dpi | |
UL, cUL, CE, WEEE, RoHS, RCM (Australia / New Zealand), EAC (Russia, Belarus and Kazakhstan), CCC (China), and China RoHS | |
1 Ea. | |
220 V |
Intuitive Touchscreen | |
305 mm | |
280.00 mm | |
Monochrome | |
76 mm/sec. | |
6.5 kg | |
Pipe markers, Arc flash labels, RTK chemical labels | |
1 Year |