Learn More
Berkshire International™ BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch

BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch is available in several colors.
Brand: Berkshire International™ B85A4G2HP25010
179.94 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Available in 5 colors: Green, Blue, Pink, White, and Yellow
Specifications
Wood Pulp (100%) with Synthetic Latex Additive | |
Green | |
210 mm | |
Single-use | |
Copiers and Laser Printers | |
A4 | |
85 g |
No | |
297 mm | |
Autoclavable | |
Paper for Cleanroom Environments: Writing, Copying and Printing | |
Yes | |
Non-sterile |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
0000850040 | Certificate of Analysis | 25/10/2024 | B85A4G2HP25010 |
0000850040 | Certificate of Analysis | 24/10/2024 | B85A4G2HP25010 |
0000850040 | Certificate of Compliance | 25/10/2024 | B85A4G2HP25010 |
0000850040 | Declaration of Conformity | 24/10/2024 | B85A4G2HP25010 |
0000849531 | Declaration of Conformity | 11/10/2024 | B85A4G2HP25010 |
Sonderangebote
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.