missing translation for 'onlineSavingsMsg'
Learn More

BD Sphero™ Rainbow Calibration Particles

For flow cytometry calibration and alignment

Brand:  BD 556291

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 15808648

  • £440.00 / Each
Estimated Shipment: 26-07-2024
to see stock.

Description

Description

  • For flow cytometry calibration and alignment
  • Have emission spectra compatible with many common fluorophores used for immunofluorescent staining with flow cytometric analysis
  • Very small coefficients of variation in both size and fluorescence
  • Contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol
  • Provided in convenient dropper bottles containing 5mL of particle suspension at a concentration of 107 particles/mL
  • Polystyrene

Rainbow Calibration Particles (6 Peaks)

  • Each vial contains a mixture of Rainbow Particles that are dyed to six different fluorescent intensities
  • Rainbow Calibration Particles (8 Peaks)
    • The vial contains a mixture of Rainbow Particles that are dyed to eight different fluorescent intensities
  • Rainbow Fluorescent Particles (High Intensity)
    • Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
    • The intensity of this particle corresponds to the brightest intesity of peak in the Rainbow Calibration Particles, 3.0-3.4μm (Mfr. No. 556286)
    Rainbow Fluorescent Particles (Mid-range FL1 Fluorescence)
    • Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
  • Blank Calibration Particles
    • Each vial contains a single population of Blank Calibration Particles that are dyed to a single fluorescent intensity
    • The intensity of this particle corresponds to the dimmest intensity peak in the Rainbow Calibration Particles (6 Peaks), 6.0-6.4μm (Mfr. No. 5556288)
    • Approximate the background fluorescence of unstained cells

    Specifications

    Specifications

    Single population of rainbow particles that are dyed to a single fluorescent intensity
    Rainbow Fluorescent Particles (High Intensity)
    5 mL
    3 to 3.4 μm
    Flow Cytometry Calibration and Alignment
    Flow cytometer
    Aqueous solution containing 0.01%NP40 and ≤0.02% sodium azide
    Liquid
    Clear
    Polystyrene
    107 particles/mL
    29 CFR 1910.1200, 91/155/EEC, 93/112/EC, RUO
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers