missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benchmark Scientific™ BeadBath Duo™
The BeadBath Duo allows for precise temperature control when using either water or thermal beads.
Brand: Benchmark Scientific™ B2402-E
This item is not returnable.
View return policy
Description
- Convert from a water bath to a bead bath at the touch of a button
- Two separate modes for beads or water ensure optimal performance
- Quik-Cal™, simple in-lab calibration function
- Accurate and uniform temperature control
- No constant refilling
- Accessory-free securing of containers
- Ability to run constantly without waiting for heating
Specifications
2 L | |
5°C to 80°C | |
20.3 x 16.5 x 15.2 cm | |
230 V |
Tubes, Bottles, Flasks | |
Bath | |
15.2 x 13.9 x 10.1 cm | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
CE_17997070_EN.pdf
File size: 165.6 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Benchmark Scientific™ BeadBath Duo™ > BeadBath Duo; Capacity (Metric): 2 L; Dimensions (D x W x H): 20.3 x 16.5 x 15.2 cm; Dimensions (D x W x H) Interior: 15.2 x 13.9 x 10.1 cm
Spot an opportunity for improvement?Share a Content Correction