missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Poxygrid™ 50 mL Centrifuge Tube Racks
Organizes tubes for storage and processing.
Brand: Bel Art™ F18794-0002
123.69 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
- Steam autoclavable at 121 degree C (250 degree F)
- Temperature range: -223° to 121°C (-369° to 250°F)
- Supports 50 mL plastic centrifuge tubes in individual wells, each 30 mm square
Specifications
Centrifuge Tube Rack | |
Autoclavable | |
Tubes (50 mL) | |
36 | |
3 Tiers | |
Non-sterile | |
9 x 8.87 x 3.5 in. (22.9 x 22.3 x 8.9cm) | |
9 in. | |
8.87 in. | |
3.5 in. |
6 x 6 | |
Blue | |
Epoxy-coated Steel | |
Square | |
Yes, When Empty | |
Centrifuge tube | |
22.9 cm | |
22.3 cm | |
8.9 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ Poxygrid™ 50 mL Centrifuge Tube Racks > 36 Place; 210 x 210 x 89mm
Spot an opportunity for improvement?Share a Content Correction