missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ ProCulture™ Round Microcentrifuge Floating Bubble Racks

Optimized for use in microbiology and immunology labs

Brand:  Bel Art™ F18875-1000

17.18 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10617935

  • £18.50 / Each
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made especially for use with beakers and waterbaths, these space-saving racks are ideal for small quantities of tubes and for use in cell culture laboratories.
  • Perfect for incubating microtubes in a beaker of water
  • Buoyant TPX™ brand polymethylpentene with tiny bubbles throughout for additional buoyancy
  • Insert tubes from the top and easily remove them by pressing the rack down on the bench
  • Withstands boiling for 30 minutes at 100°C (212°F)
  • Steam autoclavable at 121°C (250°F)
  • Leg length: 19 mm (0.75 in.), thickness: 6.4 mm (0.25 in.)

Order Info

Eight-place disc measures 2.625 in. dia. (6.6cm); 20-place disc measures 3.75 in. dia. (9.5cm). Discs are 0.25 in. thick (0.6cm). Legs are 0.75 in. long (1.9cm).

Specifications

Specifications

Microtube Rack
Autoclavable
Microtubes (1.5 mL)
20
None
Non-sterile
1000mL Beakers
82 mm
95 mm
1 x 20
Translucent
PMP
Round
No
Incubating microtubes in water baths or beakers
82 mm
76 mm
10.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    28

    Hours

    16

    Minutes

    49

    Seconds

    24
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel Art™ ProCulture™ Round Microcentrifuge Floating Bubble Racks > For 1000mL beakers; Hole dia: 10.8mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.