Learn More
Bel-Art™ Sterileware™ Sampler Scoops
Polystyrene plastic sampler scoops are designed for retrieving samples from a larger source.
Brand: Bel-Art™ H36904-0000
221.17 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sampler Scoops are designed for retrieving samples from a larger source.
- For use with wide-mouth containers
- One-piece, molded of high-impact polystyrene plastic
- Remain upright on flat surfaces
- Can be used as weighing boat
- Made from FDA grade materials
- Individually sealed and sterilized
- For one time use and disposal
- Capacity and volumes are estimated, not meant for taking exact sample weights or volumes
- Stated volumes represent typical heaping samples
- Lot stamped for accurate lot tracing
- Includes a Certificate of Processing for sterilization
Specifications
Scoop | |
Not Autoclavable | |
Extra long | |
125 mL | |
Sterile | |
FDA | |
Wide mouth containers | |
1.62 in. | |
8.68 in. | |
22.1 cm | |
2 in. |
Polystyrene | |
Certificate of processing for sterilization | |
4 oz. | |
Single-use | |
White | |
Perfect shape and size for taking samples, especially from wide-mouth containers | |
100/Box | |
3.3 cm | |
3.5 in. | |
8.9 cm | |
5.1 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.