missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ ProCulture™ Micro-Tube Homogenizer: Pestles and Tubes
Chemical and heat resistant, colorant-free
Brand: Bel-Art™ F65000-0006
191.90 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Chemical and heat resistant, colorant-free
Matched pestle tips and micro tubes can be used either with homogenizer or with hand processing.
- Tight tolerances, thorough homogenization and grinding of materials
- Chemical and heat resistant, colorant-free to eliminate potential leaching of heavy metals into samples
- Manufactured and packaged in class 10,000 cleanroom
- Certified DNase, RNase and Pyrogen-free
- Made of animal and phalate/phalate-ester free polypropylene
- Available in individual or bulk packs
- Unique ribbed shaft provides precise finger control of homogenization for shear sensitive samples
- Fit most motorized mixer adapters
- Tube bottom 25% thicker bottoms than industry standard
- Frosted side and cap surfaces for labeling, positive seal snap-cap design and pierceable top
Specifications
Pestle and Tube | |
1.5 mL | |
Yes | |
100/Pk. | |
Yes |
0/1 V | |
Polypropylene | |
Micro-Tube homogenizer system | |
Individual pack |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ ProCulture™ Micro-Tube Homogenizer: Pestles and Tubes > 1.5ml Pestle and Tube; Individual pack
Spot an opportunity for improvement?Share a Content Correction