missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ ProCulture™ Micro-Tube Homogenizer: Pestles and Tubes

Chemical and heat resistant, colorant-free

Brand:  Bel-Art™ F65000-9001

100.52 GBP valid until 2025-12-31
Use promo code "25045" to get your promotional price.


 View more versions of this product

Product Code. 17749824

  • £115.00 / Pack of 100
Estimated Shipment: 28-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Chemical and heat resistant, colorant-free

Matched pestle tips and micro tubes can be used either with homogenizer or with hand processing.

  • Tight tolerances, thorough homogenization and grinding of materials
  • Chemical and heat resistant, colorant-free to eliminate potential leaching of heavy metals into samples
  • Manufactured and packaged in class 10,000 cleanroom
  • Certified DNase, RNase and Pyrogen-free
  • Made of animal and phalate/phalate-ester free polypropylene
  • Available in individual or bulk packs
Pestles
  • Unique ribbed shaft provides precise finger control of homogenization for shear sensitive samples
  • Fit most motorized mixer adapters
Tubes
  • Tube bottom 25% thicker bottoms than industry standard
  • Frosted side and cap surfaces for labeling, positive seal snap-cap design and pierceable top

Specifications

Specifications

Pestle
0.5 mL
Yes
100/Pk.
Yes
0/1 V
Polypropylene
Micro-Tube homogenizer system
Bulk pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ ProCulture™ Micro-Tube Homogenizer: Pestles and Tubes > 0.5ml Pestle; Bulk pack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.