missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ Benchtop Spectrometer NMR Tubes
Wilmad-LabGlass Benchtop NMR Tubes have been tested to assure performance and permit confidence in purchasing consumables for instruments.
£32.42 - £242.00
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | NMR Tube |
For Use With (Equipment) | Benchtop NMR Spectrometers |
Color | Clear |
Closure Type | Cap |
Product Code | Brand | Length (English) | Model | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Model | Quantity | Price | Quantity & Availability | ||||||
15806905
|
Wilmad-LabGlass™
66609-0825 |
8 in. | WG-BTNMR-8-25 | 25 | N/A | N/A | N/A | |||||
15896895
|
Wilmad-LabGlass™
66609-0725 |
7 in. | WG-BTNMR-7-25 | 25 | N/A | N/A | N/A | |||||
15826905
|
Wilmad-LabGlass™
66609-8150 |
8 in. | WG-BTNMR-8 | 150 |
£242.00
Pack of 150 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
15816905
|
Wilmad-LabGlass™
66609-7150 |
7 in. | WG-BTNMR-7 | 150 |
£216.00
Pack of 150 |
Estimated Shipment: 13-08-2025
Log in to see stock. |
||||||
Description
- 5mm O.D. tubes available in 7” or 8” lengths in quantities of 25 or 150 pieces
- Packaging allows for easy tube access and storage
- Attractively priced for a high-throughput laboratory environment
- Type 1, Class B Borosilicate glass construction with disposable caps
Specifications
Borosilicate Glass | |
Benchtop NMR Spectrometers | |
Cap | |
NMR Experiments |
NMR Tube | |
Clear | |
5 mm | |
0.43 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wilmad-LabGlass™ Benchtop Spectrometer NMR Tubes