missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 874 Series Chemical Resistant Butyl Gloves

Unsupported butyl chemical resistant gloves offer protection against highly corrosive acids, ketones, and esters.

Brand:  SHOWA™ 874R-08M

59.00 GBP valid until 2025-06-08
Use promo code "24131" to get your promotional price.


 View more versions of this product

Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 13171824

  • £62.10 / 1 pair
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Butyl rubber
  • High permeation resistance to gases and water vapors
  • Unlined, rolled cuff
  • Available in smooth or rough grip
  • Unsupported
  • Thin construction for better dexterity
Specifications

Specifications

EN 388
Black
Butyl
14 mil
EN 388:0010X
BIK
Manufacturing, chemical handling, nerve agents, military, homeland security, hazmat
Rough
874R-08
35.5 cm
Cat III, CE 0299
Yes
8
0.35 mm
Type B
Bacteria, Fungi WITH Virus Protection
Rolled
Unlined
14 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SHOWA™ 874 Series Chemical Resistant Butyl Gloves > Rough Finish; Size 8

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.