missing translation for 'onlineSavingsMsg'
Learn More
SHOWA™ Nitri-Solve™ 730 Flock-Lined Chemical Resistant Nitrile Gloves Product Code.: 13187384
In Stock
to see stock.
Add to basket

SHOWA™ Nitri-Solve™ 730 Flock-Lined Chemical Resistant Nitrile Gloves

Product Code. 13187384
8
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 13187384

Brand: SHOWA™ 73008

In Stock
to see stock.
Edge
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Made from a nitrile compound, the SHOWA™ 730 unsupported gauntlets are lightweight, flock-lined and resistant to a range of solvents, animal fats and other chemicals.

  • Nitrile formulation
  • Flock-lined for enhanced comfort
  • Protects hands from oils, hydrocarbons, grease and abrasion
  • Bisque finish allows secure handling in wet and dry conditions
  • Designed for easy movement and continuous wear
  • Wrist well protected
  • Embossed with the size for ease of pairing after laundering
  • 15 mil thick, 13 in. length
  • Suitable for agricultural, automotive, chemical, contract cleaning, municipal, oil and gas
  • Unlined version available: Fisher part #'s 11-395-30A-E (sizes 7-11)

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) CE Cat III, EN 420: 2003+A1:2009, EN 374-2:2003
Chlorinated No
Color Green
Latex Free Yes
Material Nitrile
Size 8
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard EN 388:2016 2001X
EN 421 No
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Manufacturing, food processing, hazmat splash protection, laboratories, janitorial, paint applications, fuel handling and refineries
Glove Cuff Style Straight
Grip Design Bisque
Liner Material Cotton Flock
Lining Lined
Model 730-08
Series SHOWA™ 730
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
  • Multiple Manufacturers
    Use code 24096 to receive this promotion.
    Promo Code: 24096

    Expires2025-05-16

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 21/04/2025 and 16/05/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SHOWA™ Nitri-Solve™ 730 Flock-Lined Chemical Resistant Nitrile Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.