missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ BigDye XTerminator™ Purification Kit
The BigDye XTerminator™ Purification Kit is a fast, simple purification method for DNA sequencing reactions that removes unincorporated BigDye™ terminators and salts.
Brand: Applied Biosystems™ 4376485
Includes: 800 mL XTerminator™ solution (store at 4°C), 3600 mL SAM™ solution (store at room temperature or 4°C)
Description
- Eliminate liquid transfer - Use a single plate
- Obtain complete dye blob removal
- Stabilize the samples before analysis
- Improve your sequencing workflow
- Perform manual or automated protocols
- Get rapid, reliable, and reproducible results
Order Info
Each

Specifications
800 mL XTerminator™ Solution (store at 4°C), 3600 mL SAM™ Solution (store at room temperature or 4°C) | |
Sequencing Products | |
Sequencing | |
40,000 | |
Purification Kit | |
Sequencing Reactions | |
10 μl |
Kit | |
DNA | |
2 Bottles | |
BigDye XTerminator™, BigDye™ | |
40,000 Preps | |
40 min |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Applied Biosystems™ BigDye XTerminator™ Purification Kit > Quantity: 40,000 Preps
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction