missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Soft foam for comfort and performance
- Smooth, soil-resistant surface prevents dirt or other substances from accumulating on skin or entering ear canal
- Ideal for workers who need to block out loud noise and demand the best protection and comfort available in an earplug
- Europe's most used polyurethane earplug
- Superior noise-blocking performance in a single-use earplug

Specifications
Specifications
Color | Yellow, White |
Certifications/Compliance (Europe) | EC Category PPE: 2, QA: ISO 9001/2000, EC Certificate: 941057, EC Attestation: 9404815 |
Noise Reduction Rating (NRR) | SNR: 33 dB |
Corded | Corded |
Plug Shape | Bullet |
Product Type | Single-use earplug |
Disposable | Single-use |
Material | Polyurethane |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Honeywell™ Bilsom 304L Foamplug (Corded) >
Spot an opportunity for improvement?Share a Content Correction