missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean ChemPrep™ Sterile Prep Mat
Ansell™ BioClean ChemPrep™ Sterile Prep Mat enhances workbench safety for technicians, nurses, and pharmacists when handling or administering chemotherapy drugs.
£495.00 - £504.00
Specifications
Absorbancy | Highly absorbant |
---|---|
Certifications/Compliance | Manufactured in a facility holding ISO 9001:2008 certifications; Processed in an NEBB certified ISO Class 5 environment |
Color | Blue |
Type | Prep Mat |
Disposable | Yes |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15248278
|
Ansell™
S-BCPM-4025B |
40 x 25 cm |
£495.00
Pack of 200 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||||
15258278
|
Ansell™
S-BCPM-5640B |
56 x 40 cm |
£504.00
Pack of 100 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
Description
- Latex-free 3-layer construction
- Mesh upper layer for even distribution
- Highly absorbent middle layer
- Impermeable bottom layer
- Top layer: Polyolefin apertured film
- Middle layer: Air-laid paper
- Bottom Layer: Polyethylene
Specifications
Highly absorbant | |
Blue | |
Yes |
Manufactured in a facility holding ISO 9001:2008 certifications; Processed in an NEBB certified ISO Class 5 environment | |
Prep Mat |
Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.