missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean Supatac™ White Tacky Mat

Ansell™ BioClean Supatac™ White Tacky Mat is manufactured from low density polyethylene coated with an antibacterial water based acrylic adhesive.

Brand:  Ansell™ STW3645

128.95 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


Product Code. 15278318

  • £190.00 / Pack of 4
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 30 numbered layers
  • Anti-bacterial water based acrylic adhesive
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Manufactured in a facility holding ISO 9001:2008 and EN 46002 certification; Processed in an NEBB certified ISO Class 5 environment
30 Sheets/Mat, 4 Mats/Cs.
White
91.44 x 114.3 cm (36 x 45 in.)
0.045 mm ± 0.005 mm
LDPE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ BioClean Supatac™ White Tacky Mat > Dimensions (L x W): 91.44 x 114.3 cm (36 x 45 in.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.