missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Biodyne™ B Membrane
Biodyne B membrane has pore surfaces populated by a high density of quaternary ammonium groups, making it strongly cationic.
£168.00 - £521.00
Specifications
Description | Non-sterile |
---|---|
Material | Positively-charged Nylon 6.6 |
Pore Size | 0.45 μm |
Thickness | 5.7 to 6.7 μm |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17134501
|
Cytiva (formerly Pall Lab)
60208 |
20 cm x 3 m |
£389.00
1 roll |
Estimated Shipment: 15-04-2025
Log in to see stock. |
|||||
17124501
|
Cytiva (formerly Pall Lab)
|
30 cm x 3 m |
£521.00
1 roll |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
17194491
|
Cytiva (formerly Pall Lab)
|
20 x 20 cm |
£383.00
Pack of 10 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
17104501
|
Cytiva (formerly Pall Lab)
60201 |
7 x 8.5 cm |
£168.00
Pack of 10 |
Estimated Shipment: 19-03-2025
Log in to see stock. |
|||||
Description
- This positive charge is maintained over a broad pH range and promotes strong ionic binding of nucleic acids, making it ideal for transfer and detection of nucleic acids
Specifications
Non-sterile | |
Positively-charged Nylon 6.6 | |
0.45 μm | |
5.7 to 6.7 μm |