missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Biohit™ Proline™ Fixed Volume Pipettes
Single channel fixed volume pipettes.
Brand: Sartorius™ 722025
144.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Single channel fixed volume pipettes.
Specifications
0.5μL | |
Optifit Tips, Non-filtered, Filter Tips | |
120, 200, 300μL | |
Laboratory | |
Auto | |
Fixed Volume Pipette | |
Safe-Cone Filters |
|
It is particularly designed for repetitive and long-lasting pipetting in order to prevent work related hand, arm and shoulder disorders or Repetitive Strain Injury (RSI). | |
0.3% | |
< 0,20 | |
15 Months |
ISO 3696 | |
Optifit Tips, Non-filtered, Filter Tips | |
Autoclavable | |
1 | |
Sterile | |
100 μL | |
Ergonomic | |
Laboratories | |
1 Each | |
Chemical | |
77 g |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
34Hours
6Minutes
5Seconds
44New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius™ Biohit™ Proline™ Fixed Volume Pipettes > Capacity: 100μL; Weight: 77g; Fix Manually; Accuracy: 0.5μL
Spot an opportunity for improvement?Share a Content Correction