Learn More
Thermo Scientific™ BioLite™ Microwell Plates
Perform general cell culture procedures more economically with Thermo Scientific™ BioLite™ Cell Culture Treated Plates that are guaranteed to be sterile, non-pyrogenic, and non-cytotoxic.
Brand: Thermo Scientific™ 130187
57.58 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated plates with lids suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
• Sterile per ISO 11137, SAL 10-6• Non-cytotoxic
• Non-pyrogenic
• BSE/TSE Free
• RNase/DNase Free
• USP Class VI raw material

Specifications
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
0.75 cm2 | |
Clear | |
0.5 mL | |
Sterile | |
Flat Bottom (F-well) | |
1 (individually wrapped) |
Clear Closure Included | |
6 x 8 | |
Multi Dish | |
48 | |
Cell Culture | |
50/Cs. |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.