Learn More
Thermo Scientific™ BioLite™ Microwell Plates
Perform general cell culture procedures more economically with Thermo Scientific™ BioLite™ Cell Culture Treated Plates that are guaranteed to be sterile, non-pyrogenic, and non-cytotoxic.
£51.45 - £114.00
Specifications
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
---|---|
Color | Clear |
Sterility | Sterile |
Surface Treatment | Cell Culture |
Product Code | Brand | No. of Wells | Culture Area | Volume (Metric) Well | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Culture Area | Volume (Metric) Well | Price | Quantity & Availability | |||||
11825275
|
Thermo Scientific™
130184 |
6 | 9.6 cm2 | 3 mL |
£54.85
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
11889684
|
Thermo Scientific™
130185 |
12 | 3.8 cm2 | 2 mL |
£114.00
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
11315890
|
Thermo Scientific™
130186 |
24 | 1.9 cm2 | 1 mL |
£61.90
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
11874235
|
Thermo Scientific™
930186 |
24 | 1.9 cm2 | 1 mL | N/A | ||||||
11820765
|
Thermo Scientific™
130187 |
48 | 0.75 cm2 | 0.5 mL |
£61.90
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11835275
|
Thermo Scientific™
130188 |
96 | 0.32 cm2 | 0.2 mL |
£51.45
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
Description
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated plates with lids suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
• Sterile per ISO 11137, SAL 10-6• Non-cytotoxic
• Non-pyrogenic
• BSE/TSE Free
• RNase/DNase Free
• USP Class VI raw material
Specifications
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
Clear | |
Sterile | |
Cell Culture |
Safety and Handling
missing translation for 'shelfLife' : 2 years
Your input is important to us. Please complete this form to provide feedback related to the content on this product.