missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma Black Aluminum Spacer for Spectrophotometer
Suitable for fitting a smaller sized optical path cell into a 10 mm cell holder.
£73.84 - £110.00
Specifications
Dimensions (L x W x H) | 38 x 12.5 x 9 mm |
---|---|
For Use With (Equipment) | 10 mm cell holder, spectrophotometer |
Material | Aluminum |
Product Code | Brand | Holds | Pathlength | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Pathlength | Price | Quantity & Availability | ||||
15798022
|
Hellma
013-101-71 |
1 mm cell | 1 mm |
£110.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15708032
|
Hellma
013-102-71 |
2 mm cell | 2 mm | N/A | |||||
15718032
|
Hellma
013-105-71 |
5 mm cell | 5 mm | N/A | |||||
Description
- Aluminum construction
- Suitable for any beam height
- Available for 1 mm, 2 mm, or 5 mm path length cells/cuvettes
Specifications
38 x 12.5 x 9 mm | |
10 mm cell holder, spectrophotometer | |
Aluminum |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title