Learn More
BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flask with Polypropylene Stopper, with Certificate
Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. DE-M marking on the neck provides quick and accurate volume check. Polypropylene stopper included. Delivered with individual conformity certificate.
Brand: BRAND™ 937243
38.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Class A Volumetric Flask
- Constructed of Borosilicate Glass
- Complies with DIN EN ISO 1042 standards
- Delivered with individual conformity certificate
- Calibrated to contain (TC, In)
- Narrow neck and wide neck options available in a variety of sizes
- DE-M marking provides quick and accurate volume check
- Polypropylene stopper included

Specifications
Calibrated To Contain | |
Polypropylene | |
DE-M Marking | |
Borosilicate Glass | |
Wide | |
Yes | |
Stopper |
DIN EN ISO 1042 | |
Clear | |
10 mL | |
±0.04 mL | |
2 Pack | |
A | |
10/19 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.