Learn More
BRAND™ Microcentrifuge Tubes Without Screw Caps
Manufactured from polypropylene and complies with DIN EN 285 standards. BRAND™ Microcentrifuge Tubes Without Screw Caps are graduated with frosted marking area that allows for sample identification or other notations. Colored screw caps and cap inserts available for separate purchase.
Brand: BRAND™ 780734
100.05 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Manufactured from polypropylene and complies with DIN EN 285 standards.
- Graduated.
- Frosted marking area allows for sample identification or other notations.
- Operating range: -196°C to 121°C.
- Autoclavable at 121°C (2 bar)
- Colored screw caps and cap inserts available for separate purchase.

Specifications
DIN EN 285 | |
2 mL | |
Conical bottom | |
1000 | |
Non-sterile | |
13 mm |
Autoclavable | |
Polypropylene | |
44 mm | |
–196 to 121°C | |
20,000 G |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.