missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 2.0 mL Screw Cap Microcentrifuge Tubes

Includes molded graduations and labeling spot
Brand: Labcon 3660-870-000-9
Description
- Microcentrifuge tube
- Without screw caps
- Includes molded graduations and labeling spot
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 20,000 x G
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
2.0 mL | |
Polypropylene Resin | |
500 Tubes/Bag, 10 Bags/Cs. | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
SuperClear™ microcentrifuge tubes | |
Not Included |
Autoclavable | |
Natural | |
Centrifugation | |
2.0 mL | |
Non-sterile | |
Yes | |
20,000 RCF |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon SuperClear™ 2.0 mL Screw Cap Microcentrifuge Tubes > 500 tubes per bag/10 bags per case
Spot an opportunity for improvement?Share a Content Correction