missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 2.0 mL Screw Cap Microcentrifuge Tubes

Includes molded graduations and labeling spot
£46.90 - £1825.00
Specifications
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity |
---|---|
Autoclavable | Autoclavable |
Capacity (Metric) | 2.0 mL |
Color | Natural |
Material | Polypropylene Resin |
Product Code | Brand | Closure Type | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Packaging | Price | Quantity & Availability | |||||
16674122
![]() |
Labcon
3660-870-000-9 |
Not Included | 500 Tubes/Bag, 10 Bags/Cs. |
£46.90
Pack of 500 |
In Stock
Log in to see stock. |
|||||
17587606
|
Labcon
3661-870-000-9 |
Screw Cap | 500 Tubes and 500 Caps in Separate Bags/Pk., 10 Pk./Cs. |
£1825.00
Pack of 5000 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
16694122
![]() |
Labcon
3661-875-000-9 |
Attached Cap | 50 Tubes/Bag, 10 Bags/ Pk., 10 Pk./Cs. |
£152.00
Pack of 500 |
In Stock
Log in to see stock. |
|||||
Description
- Microcentrifuge tube
- Screw Cap Style
- Includes molded graduations and labeling spot
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 20,000 x G
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
2.0 mL | |
Polypropylene Resin | |
2.0 mL | |
SuperClear™ microcentrifuge tubes | |
20,000 RCF |
Autoclavable | |
Natural | |
Centrifugation | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon SuperClear™ 2.0 mL Screw Cap Microcentrifuge Tubes