missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Counting Chambers, Neubauer Pattern, BLAUBRAND™, double ruling
BLAUBRAND™ quality. Outstanding measurement precision. 100% certified quality.
Brand: BRAND™ 718605
39.05 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Manufactured according to DIN 12 847, including 2 haemacytometer cover glasses.
- The ruling shows 9 large squares of 1 mm2 each.
- The four large squares in the corners marked "L" for counting leucocytes are each subdivided into 16 squares with 0.25 mm sides.
- The large square in the center is subdivided into 16 squares with 0.25 mm sides.
- Each group square consists of 16 mini squares with 0.05 mm sides, each having an area of 0.0025 mm2.
- The 5 group squares in the large central square are used for counting thrombocytes and erythrocytes.
- Contrary to the more advanced Improved Neubauer counting chambers, the counting area of each group square is limited by the outer one of the triple boundary lines.

Specifications
Counting Device | |
0.1mm | |
Without spring clips |
1Each | |
Counting leucocytes, thrombocytes and erythrocytes |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Outlet Corner
Use code 24095 to receive this promotion.Promo Code: 24095Expires: 2025-04-15
Days
26Hours
3Minutes
31Seconds
51
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Counting Chambers, Neubauer Pattern, BLAUBRAND™, double ruling > Without Spring Clips
Spot an opportunity for improvement?Share a Content Correction