missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ One-mark Glass Bulb Pipets, Class A, USP, Certified
High contrast blue enamel represents optimum combination of resistance and readability
£48.35 - £275.00
Specifications
Certifications/Compliance | USP |
---|---|
Class | A |
Material | AR-GLAS |
Type | Bulb Pipet |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
15338207
|
BRAND™
30601 |
0.5 mL |
£275.00
Pack of 12 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||||
15188254
|
BRAND™
30602 |
1 mL |
£168.00
Pack of 12 |
Estimated Shipment: 28-07-2025
Log in to see stock. |
||||||
15121607
|
BRAND™
30603 |
2 mL |
£148.00
Pack of 12 |
In Stock
Log in to see stock. ![]() |
||||||
15214069
|
BRAND™
30605 |
3 mL |
£83.05
Pack of 6 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||||
15181627
|
BRAND™
30606 |
4 mL |
£77.80
Pack of 6 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||||
15181307
|
BRAND™
950606 |
4 mL |
£48.80
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
15197655
|
BRAND™
950607 |
5 mL |
£48.35
Each |
Estimated Shipment: 30-07-2025
Log in to see stock. |
||||||
15208918
|
BRAND™
30609 |
7 mL |
£110.00
Pack of 6 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
15128264
|
BRAND™
30613 |
15 mL |
£63.96
Pack of 6 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||||
15198254
|
BRAND™
30615 |
25 mL |
£64.80
Pack of 6 |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||||
15379212
|
BRAND™
30617 |
40 mL |
£131.00
Pack of 6 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||||
15111677
|
BRAND™
30619 |
100 mL |
£117.00
Pack of 6 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||||
Description
- Made of AR-GLAS™
- Optimized flow geometry in tip ensures reliable liquid dispensing from pipet
- Fire-polished edges for more durability
- Available in all ISO sizes from 0.5 to 100mL
- Supplied with batch number and an accompanying USP batch certificate in original packaging
Specifications
USP | |
A | |
AR-GLAS | |
Bulb Pipet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ BLAUBRAND™ One-mark Glass Bulb Pipets, Class A, USP, Certified