missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ One-mark Glass Bulb Pipets, Class A, USP, Certified

High contrast blue enamel represents optimum combination of resistance and readability

Brand:  BRAND™ 30609

67.50 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15208918

  • £110.00 / Pack of 6
Estimated Shipment: 04-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of AR-GLAS™
  • Optimized flow geometry in tip ensures reliable liquid dispensing from pipet
  • Fire-polished edges for more durability
  • Available in all ISO sizes from 0.5 to 100mL
  • Supplied with batch number and an accompanying USP batch certificate in original packaging
TRUSTED_SUSTAINABILITY
Specifications

Specifications

USP
AR-GLAS
Bulb Pipet
A
7 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    51

    Hours

    6

    Minutes

    5

    Seconds

    38
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ BLAUBRAND™ One-mark Glass Bulb Pipets, Class A, USP, Certified > 7mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.