missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets
Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets include DE-M Marking in blue enamel. Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. DAkkS calibration certificate available upon request.
£49.40 - £106.00
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | DIN EN ISO 648, ISO 1769 |
Class | AS |
Material | AR-GLAS, Soda Lime Glass |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Tolerance | Color | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Tolerance | Color | Length (Metric) | Price | Quantity & Availability | |||
11848281
|
BRAND™
29732 |
10 mL | ±0.02 mL | Red | 440 mm |
£61.50
Pack of 6 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||
11808281
|
BRAND™
29722 |
1 mL | ±0.008 mL | Blue | 300 mm |
£100.83
Pack of 12 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||
11818281
|
BRAND™
29723 |
2 mL | ±0.01 mL | Orange | 330 mm |
£106.00
Pack of 12 |
In Stock
Log in to see stock. |
|||
11868281
|
BRAND™
29734 |
20 mL | ±0.03 mL | Yellow | 510 mm |
£76.70
Pack of 6 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||
11828281
|
BRAND™
29725 |
3 mL | ±0.01 mL | Black | 330 mm |
£49.40
Pack of 6 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||
11838281
|
BRAND™
29727 |
5 mL | ±0.015 mL | White | 400 mm |
£55.00
Pack of 6 |
Estimated Shipment: 29-05-2025
Log in to see stock. |
|||
11858281
|
BRAND™
29733 |
15 mL | ±0.03 mL | Green | 510 mm |
£77.00
Pack of 6 |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||
11898271
|
BRAND™
29721 |
0.5 mL | ±0.005 mL | Black | 300 mm |
£106.00
Pack of 12 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||
11878281
|
BRAND™
29735 |
25 mL | ±0.03 mL | Blue | 520 mm |
£81.80
Pack of 6 |
In Stock
Log in to see stock. |
|||
11888281
|
BRAND™
29738 |
50 mL | ±0.05 mL | Red | 540 mm |
£98.45
Pack of 6 |
In Stock
Log in to see stock. |
|||
Descripción
- Manufactured from AR-GLAS™ Soda-lime glass
- 2 Marks with DE-M Marking in blue enamel
- Class AS
- DIN EN ISO 648 certified
- Calibrated to deliver (TD, Ex)
- Waiting time: 5 seconds
- Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- DAkkS calibration certificate available upon request.
Especificaciones
To Deliver | |
AS | |
Yes | |
0.1 mL | |
Bulb Pipet |
DIN EN ISO 648, ISO 1769 | |
AR-GLAS, Soda Lime Glass | |
Blue | |
DE-M Marking |
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets