Learn More
BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets
Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets include DE-M Marking in blue enamel. Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. DAkkS calibration certificate available upon request.
Brand: BRAND™ 29733
49.79 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Manufactured from AR-GLAS™ Soda-lime glass
- 2 Marks with DE-M Marking in blue enamel
- Class AS
- DIN EN ISO 648 certified
- Calibrated to deliver (TD, Ex)
- Waiting time: 5 seconds
- Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- DAkkS calibration certificate available upon request.

Specifications
To Deliver | |
AS | |
Yes | |
0.1 mL | |
6 Pack | |
Green | |
510 mm |
DIN EN ISO 648, ISO 1769 | |
AR-GLAS, Soda Lime Glass | |
Blue | |
DE-M Marking | |
±0.03 mL | |
15 mL | |
Bulb Pipet |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
5Hours
0Minutes
53Seconds
13 -
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
80Hours
0Minutes
53Seconds
13New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.