missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ BOD Sensor BOD Analysis
Innovative, mercury-free and extremely reliable solution for BOD analysis (Biochemical Oxygen Demand)
£1345.00 - £2060.00
Specifications
Type | BOD Analysis (Biochemical Oxygen Demand) |
---|---|
Display Type | Digital |
Battery Type | CR 2430 |
Connection Type | Ermes via Wi-Fi / RESPIROSoft™ via USB |
Material | Technopolymer |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17123174
|
Velp Scientifica™
SA10200136 |
BOD Sensor ( x 6) (with KOH traps and batteries), Stirring station, 6 positions 230 V/50 Hz (with bottles & stirring bars) |
£1345.00
Each |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17133174
|
Velp Scientifica™
SA10200137 |
BOD Sensor ( x 10) (with KOH traps and batteries), Stirring station, 10 positions 230 V/50 Hz (with bottles & stirring bars) |
£2060.00
Each |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- A simple and easy way for monitoring the microorganisms’ activity in water samples with extremely reliable results.
- The BOD measures change in gas pressure between the beginning to the end of the analysis and give a result expressed in mg/L
- Measurement on scales of 90, 250, 600 and 999 ppm BOD
- Higher values can be measured by diluting the sample
- Fits directly on the bottle containing the sample
- Automatically stores 5 BOD values at 24-hour intervals
- Enables analysis to continue over the weekend
- Results directly readable at any time, even after five days
- Direct readout in mg/L (ppm)
- Compact stirring stations
- Models with stirring stations offer VELP stirring quality
- IP 54 protection against particle and liquid ingress
- Class 3 IEC 1010 conformity
Specifications
BOD Analysis (Biochemical Oxygen Demand) | |
CR 2430 | |
Technopolymer | |
Bottle volume: 500 mL | |
25 months |
Digital | |
Ermes via Wi-Fi / RESPIROSoft™ via USB | |
500/2000 Mbar (hPa) | |
BOD Analysis (Biochemical Oxygen Demand) |