missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ BOD Sensor BOD Analysis
Innovative, mercury-free and extremely reliable solution for BOD analysis (Biochemical Oxygen Demand)
Brand: Velp Scientifica™ SA10200136
1321.07 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- A simple and easy way for monitoring the microorganisms’ activity in water samples with extremely reliable results.
- The BOD measures change in gas pressure between the beginning to the end of the analysis and give a result expressed in mg/L
- Measurement on scales of 90, 250, 600 and 999 ppm BOD
- Higher values can be measured by diluting the sample
- Fits directly on the bottle containing the sample
- Automatically stores 5 BOD values at 24-hour intervals
- Enables analysis to continue over the weekend
- Results directly readable at any time, even after five days
- Direct readout in mg/L (ppm)
- Compact stirring stations
- Models with stirring stations offer VELP stirring quality
- IP 54 protection against particle and liquid ingress
- Class 3 IEC 1010 conformity
Specifications
BOD Analysis (Biochemical Oxygen Demand) | |
CR 2430 | |
Technopolymer | |
Bottle volume: 500 mL | |
BOD Sensor ( x 6) (with KOH traps and batteries), Stirring station, 6 positions 230 V/50 Hz (with bottles & stirring bars) | |
2.3 kg |
Digital | |
Ermes via Wi-Fi / RESPIROSoft™ via USB | |
500/2000 Mbar (hPa) | |
BOD Analysis (Biochemical Oxygen Demand) | |
25 months |
CE_17123174.pdf
File size: 140.7 kB
VELPBOD Biochemical Oxygen Demand.pdf
File size: 539.2 kB
CE Certificate
File size: 140.7 kB
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
28Hours
1Minutes
25Seconds
32
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ BOD Sensor BOD Analysis > Biochemical Oxygen 6
Spot an opportunity for improvement?Share a Content Correction