missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ RESPIROMETRIC Sensor System 6 Maxi - BMP
The versatile, reliable and cloud-enabled solution designed for anaerobic respiration studies such as the Biochemical Methane Potential (BMP) of biomass.
Brand: Velp Scientifica™ SA10200156
2169.13 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed to support anaerobic respiration studies to determine the Biochemical Methane Potential (BMP) of biomass
- The BMP analysis studies the production of biogas from organic wastes mainly for Waste and Wastewater treatment and for Renewable Energy Production
- The system is suitable also for other anaerobic studies such as Denitrification Tests. In order to perform this analysis it is necessary to add the optional VELP Denitrification Bottles Cod. A00000410
- The bright 4-digit LED display ensures long battery life in respect of other sensors in the market.
- Intuitive 2 button interface to facilitate the analysis set up.
- Pressure range: 500 ÷ 2000 mbar (hPa).
- Results available in BMP (NmLCH4/gSV) and Pressure (mbar).
- Automatic pressure results conversion in BMP.
- The RESPIROMETRIC Sensor transmits data directly to the PC enabling real-time monitoring of the analysis curve. Respirometric studies can last days and even months, the unique VELP solution ensures constant monitoring of multiple analysis from an intuitive proprietary software, the RESPIROSoft™.
- The VELP DataBox™ is included in the Systems together with the RESPIROSoft™ Software and enables wireless data transmission from the RESPIROMETRIC Sensor to the PC.
- The DataBox™ store results for up to 48 RESPIROMETRIC Sensors (8 systems).
- Connect the RESPIROMETRIC Sensor to the exclusive VELP Ermes Cloud Platform to improve your laboratory experience.
The VELP Ermes Cloud Platform connection will unburden you from tedious tasks improving your lab productivity.
Specifications
Anaerobic Respiration Analyzer | |
CR 2430 | |
Technopolymer | |
Bottle volume: 1000 mL | |
RESPIROMETRIC Sensor ( x 6), RESPIROSoft and Wireless DataBox, Maxi Stirring Station 6 230 V/50-60 Hz (with bottles & stirring bars) | |
3.5 kg |
Digital | |
Ermes via Wi-Fi / RESPIROSoft™ via USB | |
500/2000 Mbar (hPa) | |
Anaerobic Respiration Studies Such as The Biochemical Methane Potential (BMP) of Biomass. | |
25 months |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
CE_17143174.pdf
File size: 140.7 kB
CE Certificate
File size: 140.7 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ RESPIROMETRIC Sensor System 6 Maxi - BMP > RESPIROMETRIC Sensor (x6), RESPIROSoft and Wireless DataBox, Maxi Stirring Station 6 230V/50-60Hz (with bottles & stirring bars)
Spot an opportunity for improvement?Share a Content Correction