missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Gas Washing Bottles Acc. to Drechsel with Filter Disc
Provides an inexpensive but effective method for the washing and drying of gases. Lenz Laborglasinstrumente™ Gas Washing Bottles Acc. to Drechsel with Filter Disc are manufactured from durable DURAN™ borosilicate glass.
£65.35 - £88.00
Specifications
Material | Borosilicate Glass |
---|---|
Type | Gas Washing Bottle with Filter Disc |
Includes | Filter disc |
Standard Taper Joint | NS 29/32 |
Certifications/Compliance | DIN 12596 |
Product Code | Brand | Capacity (Metric) | Porosity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Porosity | Price | Quantity & Availability | ||||
11896194
|
Lenz Laborglasinstrumente™
05510137 |
100 mL | 1 |
£78.81
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
11846084
|
Lenz Laborglasinstrumente™
05510170 |
1000 mL | 1 |
£65.35
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
10211711
|
Lenz Laborglasinstrumente™
05510049 |
250 mL | 0 |
£88.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
11866164
|
Lenz Laborglasinstrumente™
05510158 |
500 mL | 1 |
£85.38
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11846104
|
Lenz Laborglasinstrumente™
05510149 |
250 mL | 1 |
£77.43
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
Description
- Acc. to DIN 12596, complete with head
- Corrosion-free and resistant to thermal shock
- Available in a range of capacities
Specifications
Borosilicate Glass | |
Filter disc | |
DIN 12596 |
Gas Washing Bottle with Filter Disc | |
NS 29/32 | |
1 Pack |