missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LABXPERT™ Printer Labels

Specialty laboratory labels designed for use with these specific label printers

Brand:  Brady™ 060944

 View more versions of this product

Product Code. 10307132

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Printable, self-laminating high-performance laboratory identification for LABXPERT printer.
  • Polyester label withstands temps -196° to +121°C
Ultrathin construction prevents jamming in racks & centrifuge

Specifications

Specifications

Surface Mount
Black, White, Translucent
Cartridge, Label
Laboratory Label
LabXpert™ Printer
150/Pk.
-320.8 to 249.8°F
0.048 mm
15.24 mm
1.52 cm
Acrylic, Permanent
Matte
Self-Laminating Polyester
Centrifuge tube, Cryo vial, Eppendorf tube, Laboratory identification, Tube, Vial
1
Rectangle
-196°C to +121°C
2.62 in.
0.6 in.
25.40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ LABXPERT™ Printer Labels > Self-Laminating Polyester; 2.265W x 0.6 in. H; 150/cartridge

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.