missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpettor™ Pipet Tips
Reusable Positive Displacement Pipet Tips
Brand: BRAND™ 702860
74.92 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Made of Polyethylene
- Reusable Positive Displacement Pipet Tips
- Compatible to use with BrandTech Transferpettor Positive Displacement Pipettes

Specifications
Autoclavable | |
Polypropylene | |
Transferpette™ | |
15.6 cm |
Orange | |
2 to 10 mL | |
6.14 in. |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Transferpettor™ Pipet Tips > 2 to 10mL; Orange
Spot an opportunity for improvement?Share a Content Correction