missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Universal Tube Furnace

These tube furnaces are used when laboratory experiments must be performed horizontally, vertically, or at specific angles. The ability to configure the angle of tilt and the working height, and their compact design, also make these furnaces suitable for integration into existing process systems.

Brand:  Nabertherm™ RT522OAN

 View more versions of this product

Product Code. 17378189

  • £7060.00 / Each
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tube length: 360
  • Connected load: 1.8 kW
  • Electrical connection: 1-phase
Specifications

Specifications

C550
1300°C
360 mm
250 mm
350 x 380 x 740 mm
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Product Guides

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nabertherm™ Universal Tube Furnace > C550 Controller; Up to 1300°C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.