missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ White PCR 8-Strip Tubes
Designed specifically to optimize results when performing quantitative Real Time PCR (qPCR)
Brand: BRAND™ 781325
85.30 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
White PCR strips and plates offer significantly better results in the analysis of fluorescence signals and consequently with the quantification of replicated DNA
- DNase-, DNA- and RNase-free
- Smooth surfaces to optimize relection of the fluorescence signal
- Suitable for use in common thermal cyclers
- Extra-thin wall dimensions to provide the optimal thermal transfer and short cycle times
- Manufactured under the most modern clean room conditions
- Uniformally colored with titanium dioxide (TiO2)
- Use with clear flat caps (14-380-824)
Specifications
RNase, DNase and DNA free | |
White | |
125 Pack | |
Polypropylene | |
Strip |
Clear | |
0.2 mL | |
Common thermal cyclers to provide the optimal thermal transfer and short cycle times for real time PCR applications | |
Flat | |
Thin Wall 8-Strip PCR Tube |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Brand PCR Products
File size: 7.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ White PCR 8-Strip Tubes > PCR Strip Tubes; 8 x 0.2mL; White
Spot an opportunity for improvement?Share a Content Correction