missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bromine Solution, European Pharmacopoeia Grade, Fisher Chemical™
Click to view available options
Quantity:
100 mL
Specifications
Specifications
Quantity | 100 mL |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1098094 | Certificate of Analysis | 30/03/2025 | RP 034 100 |
1034661 | Certificate of Analysis | 03/03/2025 | RP 034 100 |
1033373 | Certificate of Analysis | 03/03/2025 | RP 034 100 |
1037093 | Certificate of Analysis | 03/03/2025 | RP 034 100 |
1059414 | Certificate of Analysis | 03/03/2025 | RP 034 100 |
Safety and Handling


Product Identifier
- Bromine Solution. European Pharmacopoeia Ref: 1012401 (RP034)
- Danger
- Skin corrosion/irritation Category 1 A
- ACUTE AQUATIC Acute 1
- H314-Causes severe skin burns and eye damage.
- H400-Very toxic to aquatic life.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P273-Avoid release to the environment.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bromine Solution, European Pharmacopoeia Grade, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction