missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS 718 M100 Density Hydrometers

For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 M100 Density Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.

Brand:  Brannan™ 10/405/0

 View more versions of this product

Product Code. 12809207

  • £27.77 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 M100 Density Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.

  • BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
  • With a range span of 0.100g/mL
  • Available for numerous specific gravity ranges
  • Adjusted at 20°C
  • Includes protective plastic tube
  • Available for both low and medium surface tension
  • 250mm in length
  • Divided every 0.002g/mL
Specifications

Specifications

1Pack
0.002g/mL
ISO 387, ISO 649
Plastic protective tube
1.1 to 1.2 g/mL
1.100 to 1.200 g/mL
M100 Density Hydrometer
0.002 g/mL
250 mm
Steel Shot
Adjusted for medium surface tension
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brannan™ BS 718 M100 Density Hydrometers > Specific Gravity Range: 1.100 to 1.200g/mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.