Learn More
BTX™ Genetrodes™ Holder with Shaft
Genetrodes™ Holder with Shaft for use with Genetrodes Electrodes.
Brand: BTX™ 450203
Description
- Correctly positions all electrodes at a predetermined gap (10 grooves, 1 mm apart)
Specifications
Correctly Positions Electroporation Electrodes at a Predetermined Gap | |
BTX Electroporation | |
Genetrode/Genepaddle Holder | |
1 Ea. | |
1 to 10 mm | |
Banana Cables | |
Electrodes |
BTX Genetrode or Genepaddle Electrode | |
Electroporation accessory | |
Handle. Requires Electrodes | |
0.03 to 0.39 in. | |
Non-sterile | |
Square Wave |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Intended for Research use only. Not for use in diagnostic or clinical procedures.