missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet for Chemicals CS-CLASSIC

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

Brand:  asecos™ 3053004130534

 View more versions of this product

Product Code. 15915006

  • £749.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

For indoor use only

This item is not returnable. View return policy

Description

Description

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • No unauthorised use: doors lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications

Specifications

DIN EN 16121/16122 conformity
520 mm
493 x 751 x 990 mm
Wing
1105 mm
CS.110.081
2
Powder-coated textured
810 mm
Gray
Cabinet for chemicals
2 x 60 kg load shelf, 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized)
493 mm
520 x 810 x 1105 mm
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
990 mm
2
Standard
67 kg
751 mm
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers