missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cardboard Cryoboxes, 133mm
Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryoboxes are temperature resistant down to -80°C, ideal for ultra-low temperature storage.
£38.60 - £245.00
Specifications
Material | Cardboard |
---|---|
Type | Cryo Box |
Quantity | 10 Pack |
Length (Metric) | 133 mm |
Width (Metric) | 133 mm |
Product Code | Brand | Color | Height (Metric) | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
11882473
|
Fisherbrand™
FB71263 |
Blue | 50 mm | 2 mL | 133 x 133 x 50 mm |
£80.65
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||
11892483
|
Fisherbrand™
FB71283 |
Blue | 100 mm | 5 mL | 133 x 133 x 100 mm |
£83.65
Pack of 10 |
Estimated Shipment: 14-07-2025
Log in to see stock. |
|||
11567643
|
Fisherbrand™
FB71253 |
Blue | 32 mm | 0.2 to 0.5 mL | 133 x 133 x 32 mm |
£120.06
Pack of 10 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||
11812493
|
Fisherbrand™
FB71287 |
Green | 100 mm | 5 mL | 133 x 133 x 100 mm |
£87.47
Pack of 10 |
Estimated Shipment: 10-06-2025
Log in to see stock. |
|||
11587663
|
Fisherbrand™
FB71297 |
Green | 130 mm | 15 to 50 mL | 133 x 133 x 130 mm |
£108.00
Pack of 10 |
Estimated Shipment: 24-06-2025
Log in to see stock. |
|||
11852473
|
Fisherbrand™
FB71257 |
Green | 32 mm | 0.5 mL | 133 x 133 x 32 mm |
£50.60
Pack of 10 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||
11802493
|
Fisherbrand™
FB71285 |
Red | 100 mm | 5 mL | 133 x 133 x 100 mm |
£73.45
Pack of 10 |
Estimated Shipment: 23-06-2025
Log in to see stock. |
|||
11842473
|
Fisherbrand™
FB71255 |
Red | 32 mm | 0.5 mL | 133 x 133 x 32 mm |
£49.35
Pack of 10 |
Estimated Shipment: 23-06-2025
Log in to see stock. |
|||
11892473
|
Fisherbrand™
FB71265 |
Red | 50 mm | 2 mL | 133 x 133 x 50 mm |
£79.75
Pack of 10 |
Estimated Shipment: 23-06-2025
Log in to see stock. |
|||
11842483
|
Fisherbrand™
FB71275 |
Red | 75 mm | 4 mL | 133 x 133 x 75 mm |
£39.40
Pack of 10 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||
11832493
|
Fisherbrand™
FB71291 |
White | 130 mm | 15 to 50 mL | 133 x 133 x 130 mm |
£232.00
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||
11872473
|
Fisherbrand™
FB71261 |
White | 50 mm | 2 mL | 133 x 133 x 50 mm |
£47.53
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||
11822493
|
Fisherbrand™
FB71289 |
Yellow | 100 mm | 5 mL | 133 x 133 x 100 mm |
£83.65
Pack of 10 |
Estimated Shipment: 07-07-2025
Log in to see stock. |
|||
11597663
|
Fisherbrand™
FB71299 |
Yellow | 130 mm | 15 to 50 mL | 133 x 133 x 130 mm |
£114.00
Pack of 10 |
In Stock
Log in to see stock. |
|||
11872483
|
Fisherbrand™
FB71279 |
Yellow | 100 mm | 4 mL | 133 x 133 x 75 mm |
£38.60
Pack of 10 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||
11832483
|
Fisherbrand™
FB71273 |
Blue | 75 mm | 50 mL | 133 x 133 x 75 mm |
£44.85
Pack of 10 |
Estimated Shipment: 23-06-2025
Log in to see stock. |
|||
11852493
|
Fisherbrand™
FB71295 |
Red | 130 mm | 50 mL | 133 x 133 x 130 mm |
£245.00
Pack of 10 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||
11842493
|
Fisherbrand™
FB71293 |
Blue | 130 mm | 50 mL | 133 x 133 x 130 mm |
£111.00
Pack of 10 |
Estimated Shipment: 23-06-2025
Log in to see stock. |
|||
Description
- Available with a water-repellent finish or with a waterproof plastic coating
- Highest flexibility: Cryoboxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
- The Cryoboxes can be used for larger vessels if the grid is removed
Specifications
Cardboard | |
10 Pack | |
133 mm |
Cryo Box | |
133 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Cardboard Cryoboxes, 133mm