missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cell Culture Untreated Flasks with Vent Cap
GREENER_CHOICEBIOPHARMA

Printed with lot numbers for ease in traceability

Brand:  Corning™ 431465

 View more versions of this product

Product Code. 10399493

  • £209.90 / Pack of 50
Estimated Shipment: 29-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from optically clear virgin polystyrene
  • 100% integrity tested
  • Sterilized by gamma irradiation and certified nonpyrogenic

Cap Types

  • Phenolic-style screw caps for cultures requiring gas exchange
  • Plug seal caps for airtight cultures
  • Vent caps to minimize cell culture contamination with gas exchange
Canted-neck flasks feature:
  • Antitip skirt
  • Molded graduations
  • Frosted marking areas on both sides
  • Support bar across the top
  • Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar-style concentric circle

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
210 mL
For optimal cell attachment
Canted
5/Pk.
Not Treated
Sterile
Vented
30 to 45 mL
HDPE
Polystyrene
Lot numbers for ease in traceability
50/Cs.
Rectangular
Yes
U-shape
150 cm2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number28224006 Certificate TypeCertificate of Quality Date04/03/2025 Catalog Number431465
Lot Number24624005 Certificate TypeCertificate of Quality Date25/01/2025 Catalog Number431465
Lot Number17024003 Certificate TypeCertificate of Quality Date06/09/2024 Catalog Number431465
Lot Number10624002 Certificate TypeCertificate of Quality Date29/05/2024 Catalog Number431465
Lot Number34723005 Certificate TypeCertificate of Quality Date15/05/2024 Catalog Number431465
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Cell Culture Untreated Flasks with Vent Cap > 150 cm2; None; U-shaped; Vent

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.